Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
4" x 3" Socket PVC Reducing Coupling
  • Zoro #: G0281714
  • Mfr #: 829-422
$44.08
  • Specific Fitting Shape: Reducing Coupling
  • Pipe Size (Fittings): 4" x 3"
  • Pipe Fitting Connection Type: Socket x Socket
See full product details
Orders over $50 ship free.

Gf Piping Systems #829-422 Specifications

  • Zoro #: G0281714
  • Mfr #: 829-422
Specific Fitting Shape: Reducing Coupling Pipe Size (Fittings): 4" x 3"
Pipe Fitting Connection Type: Socket x Socket Pipe Size - Pipe Fitting: 4" x 3"
Basic Pipe Fitting Shape: Coupling Color: Gray
Max. Temp.: 140 Degrees F Standards: ASTM D1784, ASTM D 1785, NSF14, CSA B137.3
Fitting Schedule/Class: Schedule 80 Fitting Connection Type: Socket x Socket
Max. Pressure: 324 psi at 73 Degrees F Basic Pipe Fitting Material: Plastic
Fittings Sub-Category: Couplings Item: Reducing Coupling
Specific Pipe Fitting Shape: Reducing Coupling Pipe Fitting Schedule/Class: Schedule 80
Pipe Fitting Material: PVC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

When your pipeline pressure and flow need to remain steady, this reducing coupling from GF Piping Systems is the perfect fit. This reducing coupling has a maximum temperature of 140 degrees F. This fitting falls into the couplings sub-category and into fittings schedule 80. It fits a pipe size of 4\ x 3\". It comes in gray. The reducing coupling has a maximum pressure of 324 psi at 73 Degrees F. Standards include: ASTM D1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Gf Piping Systems #829-422