BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/2" x 3/4" Socket CPVC Reducing Coupling

GF PIPING SYSTEMS| Zoro #: G2036571| Mfr #: 9829-210FB

$16.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Schedule 80Pipe Fitting Material: CPVCItem: Reducing Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2036571 Mfr #: 9829-210FB
Fitting Schedule/Class: Schedule 80Pipe Fitting Material: CPVC
Item: Reducing CouplingBasic Fitting Shape: Coupling
Standards: ASTM D1784, NSF14Max. Temp.: 210 Degrees F
Color: GrayFitting Connection Type: Socket
Basic Fitting Material: PlasticPipe Size (Fittings): 1-1/2" x 3/4"
Specific Fitting Shape: Reducing CouplingMax. Pressure: 471 psi @ 73 Degrees F
Country of Origin (subject to change): United States

Description

Reducing Coupling, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/2 In. x 3/4 In., Socket Fitting Connection Type, Standards ASTM D1784, NSF14, Max. Pressure 471 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews