KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" x 1/2" Socket CPVC Reducing Coupling

GF PIPING SYSTEMS| Zoro #: G0877475| Mfr #: 9829-101

$4.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/4" x 1/2"
Standards: ASTM D1784, NSF14
Fitting Connection Type: Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0877475 Mfr #: 9829-101
Pipe Size (Fittings): 3/4" x 1/2"Standards: ASTM D1784, NSF14
Fitting Connection Type: SocketColor: Gray
Specific Fitting Shape: Reducing CouplingMax. Pressure: 688 psi @ 73 Degrees F
Pipe Fitting Material: CPVCMax. Temp.: 210 Degrees F
Basic Fitting Shape: CouplingBasic Fitting Material: Plastic
Item: Reducing CouplingFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Reducing Coupling, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 3/4 In. x 1/2 In., Socket Fitting Connection Type, Standards ASTM D1784, NSF14, Max. Pressure 688 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews