BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/2" x 1-1/2" x 3/4" Socket CPVC Reducing Tee

GF PIPING SYSTEMS| Zoro #: G2027374| Mfr #: 9801-210

$24.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing TeePipe Size (Fittings): 1-1/2" x 1-1/2" x 3/4"Basic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2027374 Mfr #: 9801-210
Specific Fitting Shape: Reducing TeePipe Size (Fittings): 1-1/2" x 1-1/2" x 3/4"
Basic Fitting Shape: TeeMax. Pressure: 471 psi @ 73 Degrees F
Fitting Schedule/Class: Schedule 80Max. Temp.: 210 Degrees F
Basic Fitting Material: PlasticItem: Reducing Tee
Pipe Fitting Material: CPVCColor: Gray
Fitting Connection Type: Socket x Socket x SocketStandards: ASTM D1784, NSF14 Certified
Country of Origin (subject to change): United States

Description

Reducing Tee, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/2 In. x 1-1/2 In. x 3/4 In., Socket x Socket x Socket Fitting Connection Type, Standards ASTM D1784, NSF14 Certified, Max. Pressure 471 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews