SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4" x 4" x 2" Socket CPVC Reducing Tee

GF PIPING SYSTEMS| Zoro #: G0384754| Mfr #: 9801-420

$37.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing TeePipe Size (Fittings): 4" x 4" x 2"Basic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0384754 Mfr #: 9801-420
Specific Fitting Shape: Reducing TeePipe Size (Fittings): 4" x 4" x 2"
Basic Fitting Shape: TeeMax. Pressure: 324 psi @ 73 Degrees F
Fitting Schedule/Class: Schedule 80Max. Temp.: 210 Degrees F
Basic Fitting Material: PlasticItem: Reducing Tee
Pipe Fitting Material: CPVCColor: Gray
Fitting Connection Type: Socket x Socket x SocketStandards: ASTM D1784, NSF14 Certified
Country of Origin (subject to change): United States

Description

Reducing Tee, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 4 In. x 4 In. x 2 In., Socket x Socket x Socket Fitting Connection Type, Standards ASTM D1784, NSF14 Certified, Max. Pressure 324 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews