BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2" x 2" x 1-1/2" Socket PVC Reducer Tee

GF PIPING SYSTEMS| Zoro #: G1244363| Mfr #: 801-251

$7.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Schedule 80Pipe Fitting Material: PVCItem: Reducer Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244363 Mfr #: 801-251
Fitting Schedule/Class: Schedule 80Pipe Fitting Material: PVC
Item: Reducer TeeBasic Fitting Shape: Tee
Standards: ASTM D1784, NSF14 CertifiedMax. Temp.: 140 Degrees F
Color: GrayFitting Connection Type: Socket x Socket x Socket
Basic Fitting Material: PlasticPipe Size (Fittings): 2" x 2" x 1-1/2"
Specific Fitting Shape: Reducing TeeMax. Pressure: 404 psi at 73 Degrees F
Country of Origin (subject to change): United States

Description

Reducer Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 2 In. x 2 In. x 1-1/2 In., Fitting Connection Type Socket x Socket x Socket, Max. Pressure 404 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews