2" x 2" x 1" Socket PVC Reducer Tee Sched 80

GF PIPING SYSTEMS| Zoro #: G1380416| Mfr #: 801-249

$5.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: Socket x Socket x Socket
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380416 Mfr #: 801-249
Color: GrayFitting Connection Type: Socket x Socket x Socket
Basic Fitting Material: PlasticMax. Pressure: 404 psi at 73 Degrees F
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: Reducing Tee
Pipe Size (Fittings): 2" x 2" x 1"Pipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Tee
Item: Reducer TeeStandards: ASTM D1784, NSF14 Certified
Country of Origin (subject to change): United States

Description

Reducer Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 2 In. x 2 In. x 1 In., Fitting Connection Type Socket x Socket x Socket, Max. Pressure 404 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews