DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

4" x 4" x 3" Socket PVC Reducer Tee Sched 80

GF PIPING SYSTEMS| Zoro #: G1460575| Mfr #: 801-422

$18.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing Tee
Standards: ASTM D1784, NSF14 Certified
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1460575 Mfr #: 801-422
Specific Fitting Shape: Reducing TeeStandards: ASTM D1784, NSF14 Certified
Color: GrayBasic Fitting Material: Plastic
Basic Fitting Shape: TeeMax. Temp.: 140 Degrees F
Max. Pressure: 324 psi at 73 Degrees FFitting Connection Type: Socket x Socket x Socket
Pipe Fitting Material: PVCPipe Size (Fittings): 4" x 4" x 3"
Item: Reducer TeeFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Reducer Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 4 In. x 4 In. x 3 In., Fitting Connection Type Socket x Socket x Socket, Max. Pressure 324 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews