BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" FNPT CPVC Solid Flange Sched 80

GF PIPING SYSTEMS| Zoro #: G1011437| Mfr #: 9852-005

$10.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: FlangePipe Size (Fittings): 1/2"Basic Fitting Shape: Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1011437 Mfr #: 9852-005
Specific Fitting Shape: FlangePipe Size (Fittings): 1/2"
Basic Fitting Shape: FlangeMax. Pressure: 150 psi@73 Degrees F
Fitting Schedule/Class: Schedule 80Max. Temp.: 210 Degrees F
Basic Fitting Material: PlasticItem: Solid Flange
Pipe Fitting Material: CPVCColor: Gray
Number of Holes: 4Outside Dia.: 3-1/2"
Fitting Connection Type: FNPTStandards: ASTM D1784, NSF14
Country of Origin (subject to change): United States

Description

Solid Flange, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1/2 In., FNPT Fitting Connection Type, Standards ASTM D1784, NSF14, Max. Pressure 150 psi@73 Degrees F, Outside Dia. 3-1/2 In., Number of Holes 4, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews