WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Solid Flange, CPVC, 2-1/2 In., Slip Socket

GF PIPING SYSTEMS| Zoro #: G1523593| Mfr #: 9851-025

$34.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pipe Size (Fittings): 2-1/2"
Basic Fitting Shape: Flange
Pipe Fitting Material: CPVC
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1523593 Mfr #: 9851-025
Pipe Size (Fittings): 2-1/2"Basic Fitting Shape: Flange
Pipe Fitting Material: CPVCMax. Temp.: 210 Degrees F
Item: Solid FlangeBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Standards: ASTM D1784, NSF14
Outside Dia.: 7"Number of Holes: 4
Color: GrayMax. Pressure: 150 psi @ 73 Degrees F
Fitting Connection Type: SocketSpecific Fitting Shape: Flange
Country of Origin (subject to change): United States

Product Description

Solid Flange, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 2-1/2 In., Socket Fitting Connection Type, Standards ASTM D1784, NSF14, Max. Pressure 150 psi @ 73 Degrees F, Outside Dia. 7 In., Number of Holes 4, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews