Zoro Select
CPVC Van Stone Flange, Schedule 80, 3" Pipe Size, Socket
Mfr # 9854-030
Zoro # G0666714
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Flange
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 3"
Explore More Products
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub 4147-020
- ZORO SELECT CPVC Female Connector, Schedule 80, 2" Pipe Size, FNPT x Socket 835-020CBR
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub 4147-012
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1/2" Pipe Size, Socket x Socket 9817-005
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 3/4" Pipe Size, IPS Spigot x CTS Hub 4140-007
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 1/2" Pipe Size, CTS Hub 4106-005
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1" x 3/4" Pipe Size, FNPT x FNPT 9830-131
- ZORO SELECT CPVC Cap, Class 100, 1/2" Pipe Size, MNPT x MNPT 85781
- ZORO SELECT CPVC Flange, Schedule 80, 8" Pipe Size, Blind 9853-080
- ZORO SELECT CPVC Bushing, Schedule 80, 3/8" x 1/4" Pipe Size, MNPT x FNPT 9839-052
- ZORO SELECT CPVC Reducing Adapter, CTS, Schedule SDR-11, 1/2" x 3/4" Pipe Size, CTS Hub x MIP 4136-101
- Zoro Select Fittings