1-1/2" FNPT x Socket PVC Tee Sched 80

GF PIPING SYSTEMS| Zoro #: G1078436| Mfr #: 802-015

$7.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Specific Fitting Shape: TeeStandards: ASTM D1784, NSF14Color: Gray
Save 15%. Sign up for Z-mail.


Zoro #: G1078436 Mfr #: 802-015
Specific Fitting Shape: TeeStandards: ASTM D1784, NSF14
Color: GrayBasic Fitting Material: Plastic
Basic Fitting Shape: TeeMax. Temp.: 140 Degrees F
Max. Pressure: 235 psi at 73 Degrees FFittings Sub-Category: Tees
Fitting Connection Type: Socket x Socket x FNPTPipe Fitting Material: PVC
Pipe Size (Fittings): 1-1/2"Item: Tee
Fitting Schedule/Class: Schedule 80Country of Origin (subject to change): United States


Tee,Body Material PVC,Schedule 80,Pipe Size 1-1/2 In.,Connection Type FNPT x Socket,Max. Pressure 235 psi at 73 Degrees F,Color Gray,Max. Temp. 140 Degrees F,Standards ASTM D1784, NSF14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).