Zoro Select
PVC Tee, Socket x Socket x Socket, 1-1/4 in Pipe Size
Mfr # 801-012
Zoro # G0314124
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 2 1/2 in Pipe Size 837-339
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 4 in Pipe Size 801-040
- ZORO SELECT PVC Coupling, Socket x Socket, 3/4 in Pipe Size 429007BC
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 4 in Pipe Size 401040
- ZORO SELECT PVC Plug, MNPT, 1-1/2 in Pipe Size 450015
- ZORO SELECT PVC Insertion Tee, Socket x Socket x Socket, 1-1/2 in Pipe Size MPV8T015
- ZORO SELECT PVC, Brass Reducer Tee, FNPT x Socket, 3/4 in x 3/4 in x 1/2 in Pipe Size 802-101BR
- ZORO SELECT PVC Coupling, Solvent x Solvent, 3 in Pipe Size H429030LS
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1-1/2 in Pipe Size 830-015SR
- IPS 3-1/2 in. IPS DWV PVC Recessed Cleanout Plug 68518
- ZORO SELECT PVC Elbow, 90 Degrees, Side Outlet, Socket x Socket x Socket, 1-1/2 in Pipe Size 413015
- Zoro Select PVC Pipe Fittings