1" FNPT PVC Tee Sched 80

GF PIPING SYSTEMS| Zoro #: G1617664| Mfr #: 805-010

$6.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1"
Standards: ASTM D1784, NSF14 Certified
Fitting Connection Type: FNPT x FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1617664 Mfr #: 805-010
Pipe Size (Fittings): 1"Standards: ASTM D1784, NSF14 Certified
Fitting Connection Type: FNPT x FNPT x FNPTColor: Gray
Specific Fitting Shape: TeeMax. Pressure: 315 psi at 73 Degrees F
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: TeeBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Item: Tee
Country of Origin (subject to change): United States

Description

Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 In., Fitting Connection Type FNPT x FNPT x FNPT, Max. Pressure 315 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews