SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1" Socket x FNPT PVC Tee Sched 80

GF PIPING SYSTEMS| Zoro #: G2194841| Mfr #: 802-010

$5.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: TeeFitting Connection Type: Socket x Socket x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2194841 Mfr #: 802-010
Color: GrayBasic Fitting Shape: Tee
Fitting Connection Type: Socket x Socket x FNPTMax. Pressure: 315 psi at 73 Degrees F
Specific Fitting Shape: TeePipe Size (Fittings): 1"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule 80
Item: TeeBasic Fitting Material: Plastic
Standards: ASTM D1784, NSF14Pipe Fitting Material: PVC
Country of Origin (subject to change): United States

Description

Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 In., Fitting Connection Type Socket x Socket x FNPT, Max. Pressure 315 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews