PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/2" Socket PVC Tee Sched 80

GF PIPING SYSTEMS| Zoro #: G1090153| Mfr #: 801-005

$2.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: TeeFitting Connection Type: Socket x Socket x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1090153 Mfr #: 801-005
Color: GrayBasic Fitting Shape: Tee
Fitting Connection Type: Socket x Socket x SocketMax. Pressure: 848 psi at 73 Degrees F
Specific Fitting Shape: TeePipe Size (Fittings): 1/2"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule 80
Item: TeeBasic Fitting Material: Plastic
Fittings Sub-Category: TeesStandards: ASTM D1784, NSF14 Certified
Pipe Fitting Material: PVCCountry of Origin (subject to change): United States

Description

Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1/2 In., Fitting Connection Type Socket x Socket x Socket, Max. Pressure 848 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews