Zoro Select
PVC Tee, Socket x Socket x FNPT, 1/2 in Pipe Size
Mfr # 802-005
Zoro # G0454903
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Tee, Insert, 1/2 in Pipe Size 1401-005
- ZORO SELECT PVC Sanitary Tee, Socket, 4 in Pipe Size P400-040
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/4 in x 1 1/4 in x 1/2 in Pipe Size 402166
- ZORO SELECT PVC Wye, Socket, 6 in Pipe Size P600-060
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1 in Pipe Size 401010BC
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 1/2 in Pipe Size H435005SRLS
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 2-1/2 in Pipe Size 858-025
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/8 in Pipe Size 406003
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 2 in Pipe Size H401020LS
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 1 1/2 in x 1 1/2 in Pipe Size 1WJT6
- CHARLOTTE PVC001071800HA 4 x 3 in Pipe Flush Blushing 43997
- Zoro Select PVC Pipe Fittings