HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1/4" FNPT PVC Tee Sched 80

GF PIPING SYSTEMS| Zoro #: G1166672| Mfr #: 805-002

$3.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Tee
Standards: ASTM D1784, NSF14 Certified
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1166672 Mfr #: 805-002
Specific Fitting Shape: TeeStandards: ASTM D1784, NSF14 Certified
Color: GrayBasic Fitting Material: Plastic
Basic Fitting Shape: TeeMax. Temp.: 140 Degrees F
Max. Pressure: 424 psi at 73 Degrees FFitting Connection Type: FNPT x FNPT x FNPT
Pipe Fitting Material: PVCPipe Size (Fittings): 1/4"
Item: TeeFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1/4 In., Fitting Connection Type FNPT x FNPT x FNPT, Max. Pressure 424 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews