HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

4" Socket PVC Tee Sched 80

GF PIPING SYSTEMS| Zoro #: G1765784| Mfr #: 801-040

$14.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Tee
Standards: Conforms To Requirements Of ASTM P.1784, NSF-14 Certified
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1765784 Mfr #: 801-040
Specific Fitting Shape: TeeStandards: Conforms To Requirements Of ASTM P.1784, NSF-14 Certified
Color: GrayBasic Fitting Material: Plastic
Basic Fitting Shape: TeeMax. Temp.: 140 Degrees F
Max. Pressure: 324 psi at 73 Degrees FFitting Connection Type: Socket x Socket x Socket
Pipe Fitting Material: PVCPipe Size (Fittings): 4"
Item: TeeFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 4 In., Fitting Connection Type Socket x Socket x Socket, Max. Pressure 324 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards Conforms To Requirements Of ASTM P.1784, NSF-14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews