Zoro Select
CPVC Tee, Schedule 80, 3" Pipe Size, Socket x Socket x Socket
Mfr # 9801-030
Zoro # G1448106
$73.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Plastic
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Tee
Explore More Products
- ZORO SELECT CPVC Transition Female Union, CTS, Schedule SDR-11, 1/2" Pipe Size, FNPT x CTS Hub TUF-005
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1" Pipe Size, Socket x Socket 9806-010
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 1" Pipe Size, CTS Hub 2GKD2
- ZORO SELECT CPVC Coupling, Schedule 80, 8" Pipe Size, Socket 9829-080
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1" Pipe Size, FNPT x Spigot 9878-010SS
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 1/4" Pipe Size, Spigot x Socket 9837-072
- ZORO SELECT CPVC Female Adapter, Schedule 80, 4" Pipe Size, FNPT x Socket 9835-040
- ZORO SELECT CPVC Cap, Schedule 80, 1-1/4" Pipe Size, FNPT 9848-012
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 2" x 2" x 1-1/2" Pipe Size, Socket x Socket x Socket 9801-251
- APOLLO BY TMG 1/2 in. PP CPVC Side Mount Pipe Tube Strap (5-Pack) CPVCSTRAP12
- ZORO SELECT CPVC Union, Schedule 80, 3/4" Pipe Size, FNPT x FNPT 9898-375-007
- Zoro Select CPVC Pipe Fittings