2-1/2" FNPT CPVC Tee Sched 80

GF PIPING SYSTEMS| Zoro #: G0806687| Mfr #: 9805-025

$59.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0806687 Mfr #: 9805-025
Fitting Schedule/Class: Schedule 80Item: Tee
Basic Fitting Material: PlasticBasic Fitting Shape: Tee
Color: GraySpecific Fitting Shape: Tee
Standards: ASTM D1784, NSF14Fitting Connection Type: FNPT x FNPT x FNPT
Pipe Size (Fittings): 2-1/2"Pipe Fitting Material: CPVC
Max. Pressure: 212 psi@73 Degrees FMax. Temp.: 210 Degrees F
Country of Origin (subject to change): United States

Product Description

This tee from GF Piping Systems is the ideal pipe fitting when you need to keep steady pressure and stable flow in your pipes. This tee has a maximum temperature of 210 degrees F. This fitting falls into fittings schedule 80. The tee has a maximum pressure of 212 psi@73 Degrees F. It fits a pipe size of 2-1/2". It comes in gray. Standards include: ASTM D1784, NSF14.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews