KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" Socket CPVC Tee Sched 80

GF PIPING SYSTEMS| Zoro #: G1257541| Mfr #: 9801-012

$7.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/4"
Standards: ASTM D1784, NSF14 Certified
Fitting Connection Type: Socket x Socket x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1257541 Mfr #: 9801-012
Pipe Size (Fittings): 1-1/4"Standards: ASTM D1784, NSF14 Certified
Fitting Connection Type: Socket x Socket x SocketColor: Gray
Specific Fitting Shape: TeeMax. Pressure: 520 psi @ 73 Degrees F
Pipe Fitting Material: CPVCMax. Temp.: 210 Degrees F
Basic Fitting Shape: TeeBasic Fitting Material: Plastic
Item: TeeFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Tee, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/4 In., Socket x Socket x Socket Fitting Connection Type, Standards ASTM D1784, NSF14 Certified, Max. Pressure 520 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews