Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" FNPT CPVC Tee Sched 80
  • Zoro #: G0272011
  • Mfr #: 9805-030
$95.65
  • Pipe Fitting Material: CPVC
  • Specific Pipe Fitting Shape: Tee
  • Pipe Size - Pipe Fitting: 3"
See full product details
This item ships free.

Gf Piping Systems #9805-030 Specifications

  • Zoro #: G0272011
  • Mfr #: 9805-030
Pipe Fitting Material: CPVC Specific Pipe Fitting Shape: Tee
Pipe Size - Pipe Fitting: 3" Item: Tee
Pipe Size (Fittings): 3" Max. Pressure: 187 psi @ 73 Degrees F
Fitting Connection Type: FNPT x FNPT x FNPT Color: Gray
Pipe Fitting Connection Type: FNPT x FNPT x FNPT Fitting Schedule/Class: Schedule 80
Standards: ASTM D1784, NSF14 Certified Basic Pipe Fitting Material: Plastic
Pipe Fitting Schedule/Class: Schedule 80 Specific Fitting Shape: Tee
Basic Pipe Fitting Shape: Tee Max. Temp.: 210 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reduce possible pressure and changes in your pipelines with this tee from GF Piping Systems. This tee has a maximum temperature of 210 degrees F. This fitting falls into fittings schedule 80. It fits a pipe size of 3\. The tee has a maximum pressure of 187 psi @ 73 Degrees F. It comes in gray. Standards include: ASTM D1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Gf Piping Systems #9805-030