KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" FNPT CPVC Tee Sched 80

GF PIPING SYSTEMS| Zoro #: G1184452| Mfr #: 9805-003

$8.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: FNPT x FNPT x FNPT
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184452 Mfr #: 9805-003
Color: GrayFitting Connection Type: FNPT x FNPT x FNPT
Basic Fitting Material: PlasticMax. Pressure: 424 psi @ 73 Degrees F
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: Tee
Pipe Size (Fittings): 3/8"Pipe Fitting Material: CPVC
Max. Temp.: 210 Degrees FBasic Fitting Shape: Tee
Item: TeeStandards: ASTM D1784, NSF14 Certified
Country of Origin (subject to change): United States

Description

Tee, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/8 In., FNPT x FNPT x FNPT Fitting Connection Type, Standards ASTM D1784, NSF14 Certified, Max. Pressure 424 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews