20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

2-1/2" FNPT PVC Tee Sched 80

GF PIPING SYSTEMS| Zoro #: G0937851| Mfr #: 805-025

$27.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Pipe Fitting Material: PVC
  • Pipe Size (Fittings): 2-1/2"
  • Fitting Connection Type: FNPT x FNPT x FNPT
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0937851 Mfr #: 805-025
Pipe Fitting Material: PVCPipe Size (Fittings): 2-1/2"
Fitting Connection Type: FNPT x FNPT x FNPTFitting Schedule/Class: Schedule 80
Item: TeeMax. Pressure: 212 psi at 73 Degrees F
Fittings Sub-Category: TeesStandards: ASTM D1784, NSF14 Certified
Basic Fitting Material: PlasticMax. Temp.: 140 Degrees F
Color: GraySpecific Fitting Shape: Tee
Basic Fitting Shape: TeeCountry of Origin (subject to change): United States

Description

Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 2-1/2 In., Fitting Connection Type FNPT x FNPT x FNPT, Max. Pressure 212 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews