SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" FNPT x Spigot CPVC Steel Transition Fitting

GF PIPING SYSTEMS| Zoro #: G2062121| Mfr #: 9878-005SS

$69.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Transition AdapterPipe Size (Fittings): 1/2"Basic Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2062121 Mfr #: 9878-005SS
Specific Fitting Shape: Transition AdapterPipe Size (Fittings): 1/2"
Basic Fitting Shape: AdapterFitting Schedule/Class: Schedule 80
Max. Temp.: 210 Degrees FBasic Fitting Material: Plastic
Item: Transition FittingPipe Fitting Material: CPVC
Color: GrayFitting Connection Type: FNPT x Spigot
Standards: ASTM D1784Country of Origin (subject to change): United States

Description

Transition Fitting, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1/2 In., FNPT x Spigot Fitting Connection Type, Standards ASTM D1784, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews