KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" FNPT x Spigot CPVC Steel Transition Fitting

GF PIPING SYSTEMS| Zoro #: G0642914| Mfr #: 9878-010SS

$137.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1"
Standards: ASTM D1784
Fitting Connection Type: FNPT x Spigot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0642914 Mfr #: 9878-010SS
Pipe Size (Fittings): 1"Standards: ASTM D1784
Fitting Connection Type: FNPT x SpigotColor: Gray
Specific Fitting Shape: Transition AdapterPipe Fitting Material: CPVC
Max. Temp.: 210 Degrees FBasic Fitting Shape: Adapter
Basic Fitting Material: PlasticItem: Transition Fitting
Fitting Schedule/Class: Schedule 80Country of Origin (subject to change): United States

Description

Transition Fitting, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 In., FNPT x Spigot Fitting Connection Type, Standards ASTM D1784, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews