JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

2" FNPT x Spigot CPVC Steel Transition Fitting

GF PIPING SYSTEMS| Zoro #: G1182377| Mfr #: 9878-020SS

$337.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1182377 Mfr #: 9878-020SS
Color: GrayBasic Fitting Shape: Adapter
Fitting Schedule/Class: Schedule 80Item: Transition Fitting
Standards: ASTM D1784Pipe Size (Fittings): 2"
Specific Fitting Shape: Transition FittingPipe Fitting Material: CPVC
Max. Temp.: 210 Degrees FBasic Fitting Material: Plastic
Fitting Connection Type: FNPT x SpigotCountry of Origin (subject to change): United States

Product Description

Transition Fitting, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 2 In., FNPT x Spigot Fitting Connection Type, Standards ASTM D1784, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews