Zoro Select
CPVC Transition Fitting, Schedule 80, 1/2" Pipe Size, FNPT x Spigot
Mfr # 9878-005BR
Zoro # G1817523
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Transition Adapter
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Adapter
Explore More Products
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 1/2" Pipe Size, CTS Hub 2GKC9
- ZORO SELECT CPVC Transition Female Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, FNPT x CTS Hub 4135-005SS
- ZORO SELECT CPVC Female Adapter, CTS, Schedule SDR-11, 1" Pipe Size, FIP x CTS Socket Hub 4135-010OR
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub 2GKF6
- ZORO SELECT CPVC Elbow, 90 Degrees, Class 100, 3/4" Pipe Size, MNPT x MNPT 85755
- ZORO SELECT CPVC Elbow, 45 Degrees, Schedule 80, 1-1/4" Pipe Size, Socket x Socket 9817-012
- ZORO SELECT CPVC Female Adapter, Schedule 80, 8" Pipe Size, Socket x FPT 9835-080N
- ZORO SELECT CPVC Cap, Schedule SDR-11, 1" Pipe Size, CTS Hub 2GKF4
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1/2" Pipe Size, FNPT 9852-005
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1" Pipe Size, FNPT x Socket 9807-010
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub 2GKD3
- Zoro Select CPVC Pipe Fittings