1" FNPT x Spigot CPVC Brass Transition Fitting

GF PIPING SYSTEMS| Zoro #: G0661096| Mfr #: 9878-010BR

$101.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: FNPT x Spigot
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0661096 Mfr #: 9878-010BR
Color: GrayFitting Connection Type: FNPT x Spigot
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule 80
Specific Fitting Shape: Transition AdapterPipe Size (Fittings): 1"
Pipe Fitting Material: CPVCMax. Temp.: 210 Degrees F
Basic Fitting Shape: AdapterItem: Transition Fitting
Standards: ASTM D1784Country of Origin (subject to change): United States

Description

Transition Fitting, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 In., FNPT x Spigot Fitting Connection Type, Standards ASTM D1784, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews