SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" FNPT x SPG PVC Brass Transition Adapter

GF PIPING SYSTEMS| Zoro #: G1539544| Mfr #: 878-015BR

$117.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: AdapterFitting Connection Type: FNPT x Spigot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1539544 Mfr #: 878-015BR
Color: GrayBasic Fitting Shape: Adapter
Fitting Connection Type: FNPT x SpigotSpecific Fitting Shape: Transition Adapter
Basic Fitting Material: Plastic and MetalPipe Size (Fittings): 1-1/2"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule 80
Item: Transition AdapterStandards: ASTM D1784
Pipe Fitting Material: PVCCountry of Origin (subject to change): United States

Description

Transition Adapter, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/2 In., Fitting Connection Type FNPT x SPG, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews