KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" FNPT x SPG PVC Brass Transition Adapter

GF PIPING SYSTEMS| Zoro #: G0876242| Mfr #: 878-010BR

$52.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: FNPT x Spigot
Basic Fitting Material: Plastic and Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876242 Mfr #: 878-010BR
Color: GrayFitting Connection Type: FNPT x Spigot
Basic Fitting Material: Plastic and MetalFitting Schedule/Class: Schedule 80
Specific Fitting Shape: Transition AdapterPipe Size (Fittings): 1"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: AdapterItem: Transition Adapter
Standards: ASTM D1784Country of Origin (subject to change): United States

Description

Transition Adapter, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1 In., Fitting Connection Type FNPT x SPG, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews