3/4" FNPT x SPG PVC Steel Transition Adapter

GF PIPING SYSTEMS| Zoro #: G1041747| Mfr #: 878-007SS

$75.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/4"
Standards: ASTM D1784
Fitting Connection Type: FNPT x Spigot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041747 Mfr #: 878-007SS
Pipe Size (Fittings): 3/4"Standards: ASTM D1784
Fitting Connection Type: FNPT x SpigotColor: Gray
Specific Fitting Shape: Transition AdapterPipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Adapter
Basic Fitting Material: Plastic and MetalItem: Transition Adapter
Fitting Schedule/Class: Schedule 80Country of Origin (subject to change): United States

Description

Transition Adapter, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 3/4 In., Fitting Connection Type FNPT x SPG, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews