3" Socket CPVC Union Sched 80

GF PIPING SYSTEMS| Zoro #: G0766141| Mfr #: 9897-030

$63.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: Socket x Socket
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0766141 Mfr #: 9897-030
Color: GrayFitting Connection Type: Socket x Socket
Basic Fitting Material: PlasticMax. Pressure: 150 psi @ 73 Degrees F
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: Union
Pipe Size (Fittings): 3"Pipe Fitting Material: CPVC
Max. Temp.: 210 Degrees FBasic Fitting Shape: Union
Item: UnionStandards: ASTM D1784, NSF14 Certified
Country of Origin (subject to change): United States

Description

Union, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3 In., Socket x Socket Fitting Connection Type, Standards ASTM D1784, NSF14 Certified, Max. Pressure 150 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews