3/8" FNPT CPVC Union Sched 80

GF PIPING SYSTEMS |Zoro #: G2436131|Mfr #: 9898-003

$10.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2436131 Mfr #: 9898-003
Fitting Schedule/Class: Schedule 80Item: Union
Basic Fitting Material: PlasticBasic Fitting Shape: Union
Color: GraySpecific Fitting Shape: Union
Fitting Connection Type: FNPT x FNPTPipe Size (Fittings): 3/8"
Pipe Fitting Material: CPVCMax. Pressure: 150 psi @ 73 Degrees F
Standards: ASTM D1784, NSF14 CertifiedMax. Temp.: 210 Degrees F
Country of Origin (subject to change): United States

Product Description

Union, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 3/8 In., FNPT x FNPT Fitting Connection Type, Standards ASTM D1784, NSF14 Certified, Max. Pressure 150 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews