BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/4" Socket PVC Van-Stone Flange Sched 80

GF PIPING SYSTEMS| Zoro #: G1152697| Mfr #: 854-012

$7.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: FlangeStandards: ASTM D1784, NSF14Outside Dia.: 4-39/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1152697 Mfr #: 854-012
Specific Fitting Shape: FlangeStandards: ASTM D1784, NSF14
Outside Dia.: 4-39/64"Color: Gray
Basic Fitting Material: PlasticBasic Fitting Shape: Flange
Max. Temp.: 140 Degrees FMax. Pressure: 150 psi at 73 Degrees F
Fitting Connection Type: SocketPipe Fitting Material: PVC
Number of Holes: 4Pipe Size (Fittings): 1-1/4"
Item: Van-Stone FlangeFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Van-Stone Flange, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/4 In., Fitting Connection Type Socket, Max. Pressure 150 psi at 73 Degrees F, Outside Dia. 4-39/64 In., Number of Holes 4, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews