KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" Socket CPVC Van-Stone Flange

GF PIPING SYSTEMS| Zoro #: G1956622| Mfr #: 9854-012

$9.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/4"
Fitting Connection Type: Socket
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1956622 Mfr #: 9854-012
Pipe Size (Fittings): 1-1/4"Fitting Connection Type: Socket
Color: GraySpecific Fitting Shape: Flange
Max. Pressure: 150 psi @ 73 Degrees FPipe Fitting Material: CPVC
Max. Temp.: 210 Degrees FBasic Fitting Shape: Flange
Outside Dia.: 4-5/8"Fitting Schedule/Class: Schedule 80
Item: Van-Stone FlangeBasic Fitting Material: Plastic
Number of Holes: 4Standards: ASTM D1784, NSF14
Country of Origin (subject to change): United States

Description

Van-Stone Flange, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1-1/4 In., Socket Fitting Connection Type, Standards ASTM D1784, NSF14, Max. Pressure 150 psi @ 73 Degrees F, Outside Dia. 4-5/8 In., Number of Holes 4, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews