20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1-1/4" FNPT CPVC Van-Stone Flange Sched 80

GF PIPING SYSTEMS| Zoro #: G1635067| Mfr #: 9855-012

$29.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1635067 Mfr #: 9855-012
Max. Temp.: 210 Degrees FFitting Schedule/Class: Schedule 80
Basic Fitting Material: PlasticBasic Fitting Shape: Flange
Color: GrayPipe Fitting Material: CPVC
Fitting Connection Type: FNPTPipe Size (Fittings): 1-1/4"
Specific Fitting Shape: FlangeMax. Pressure: 150 psi@73 Degrees F
Standards: ASTM D1784, NSF14Outside Dia.: 4-5/8"
Number of Holes: 4Item: Van-Stone Flange
Country of Origin (subject to change): United States

Product Description

For pipe fittings that hold strong under pressure, consider this van-stone flange from GF Piping Systems. This van-stone flange has a maximum temperature of 210 degrees F. This fitting falls into fittings schedule 80. It has 4 holes. It comes in gray. It fits a pipe size of 1-1/4". The van-stone flange has a maximum pressure of 150 psi@73 Degrees F. When it comes to size, the outside diameter is 4-5/8". Standards include: ASTM D1784, NSF14.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.