KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Y Strainer, PVC, 1", Spigot

GF PIPING SYSTEMS| Zoro #: G0824232| Mfr #: 192306400

$72.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mesh: 20
Item: Y Strainer
Screen Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0824232 Mfr #: 192306400
Mesh: 20Item: Y Strainer
Screen Material: PVCHousing Material: PVC
Max. Pressure: 150 psi @ 68 Degrees FConnection Type: Spigot
Gasket Material: FPMPipe Size: 1"
Country of Origin (subject to change): Switzerland

Description

Y Strainer, Transparent PVC Body Material, 20 Mesh Screen Size, Size 1 Spigot In, PVC Screen, Max Pressure 150 PSI @68 F PSI, Includes EPDM Seals

Reviews