SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Y Strainer, PVC, 2", Spigot, FPM

GF PIPING SYSTEMS| Zoro #: G0774383| Mfr #: 192306599

$176.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Y StrainerGasket Material: FPMConnection Type: Spigot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0774383 Mfr #: 192306599
Item: Y StrainerGasket Material: FPM
Connection Type: SpigotPipe Size: 2"
Mesh: 20Housing Material: PVC
Screen Material: PVCMax. Pressure: 150 psi @ 68 Degrees F
Country of Origin (subject to change): Switzerland

Description

Y Strainer, Pipe Size 2 In., Connection Type Spigot, Housing Material PVC, Max. Pressure 150 psi @ 68 Degrees F, Screen Material PVC, Mesh 20, Gasket Material FPM

Reviews