Y Strainer, PVC, 3/4", Spigot

GF PIPING SYSTEMS| Zoro #: G0346701| Mfr #: 192306350

$60.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mesh: 20
Max. Pressure: 150 psi @ 68 Degrees F
Gasket Material: FPM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0346701 Mfr #: 192306350
Mesh: 20Max. Pressure: 150 psi @ 68 Degrees F
Gasket Material: FPMHousing Material: PVC
Pipe Size: 3/4"Screen Material: PVC
Item: Y StrainerConnection Type: Spigot
Country of Origin (subject to change): Switzerland

Description

Y Strainer, Transparent PVC Body Material, 20 Mesh Screen Size, Size 3/4 Spigot In, PVC Screen, Max Pressure 150 PSI @68 F PSI, Includes EPDM Seals

Reviews