Shop All Multi-Gas Detectors
Gfg
Multi-Gas Detector, 170 hr Battery Life, Blue
Mfr # G460-1D01026020
Zoro # G3812947
Free Shipping & Returns
$3,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Dioxide, Carbon Monoxide, Hydrogen, Hydrogen Sulfide, Methane, Propane, VOC
- Alarm Type Audible, Vibrating, Visual
- Alarm Setting Adjustable
- Battery Life 170 hr
- Operating Temp. Range -4 Degrees to 131 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gfg
- MFR # G460-1D01026020
- Zoro # G3812947
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Height | 110 mm |
Overall Depth | 55 mm |
Overall Width | 75 mm |
Description
Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Blue, Gas Detected Carbon Dioxide, Carbon Monoxide, Hydrogen, Hydrogen Sulfide, Methane, Propane, VOC, Rechargeable Battery Yes, Sensor Type Catalytic, Electrochemical, Infrared, Photo Ionization, Temperature Code T4, Alarm Setting Adjustable, Alarm Volume Level 103 dBA, Battery Life 170 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Cable Anchor, Pass-Through Mount, 3 ft L (84202DC3)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1131-RD_7X5 (U5-1131-RD_7X5)
- NEW BALANCE Athletic Shoe, B, 12, Black, PR (WIDEVOLBL-12B)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXL)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11440C)
- GFG Micro IV/O2/0-25 prct Vol with Value Kit (1418-022K)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D03700065)
- GFG Multi-Gas Detector, 170 hr Battery Life, Black (G450-11410)
- CHEMTEQ Filter Change Indicator for Formaldehyde Vapor (183)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-E)
- MSA SAFETY Gas Detection Maintenance Kit, 8 in. L (10165285)
- Gfg Gas Detection