customer-service Help
Gfg

Transmitter, CH4, LCD, 7.63 in H, Black

Gfg Transmitter, CH4, LCD, 7.63 in H, Black 2801-09-002
Tap to zoom
Hover or click to zoom
$1,650.00
  • Item: Transmitter
  • Gas Type: CH4
  • Sensor Range: 0 to 100% LEL
See full product details
This item ships free.

Total: $1,650.00

Gfg #2801-09-002 Specifications

  • Item: Transmitter
  • Gas Type: CH4
  • Sensor Range: 0 to 100% LEL
  • Alarm Type: Internal Buzzer
  • Power Required: 24V DC
  • Display: LCD
  • Number of Channels: 0
  • Operating Temp. Range: -4 Degrees to 122 Degrees F
  • Color: Black
  • For Use With: GfG Controllers
  • Control Type: 4 to 20mA
  • Status Indicator: Yes
  • Depth: 2 17/100 in
  • Height: 7 63/100 in
  • IP Rating: 64
  • Width: 3.94 in
  • Features: (3) Touch Keys for All Settings and Calibration
  • Product Type: Transmitter
  • Country of Origin (subject to change): Germany

Description

Transmitter, Gas Type CH4, Number of Channels 0, Sensor Range 0 to 100 Percent LEL, Control Type 4 to 20mA, Alarm Type Internal Buzzer, Display LCD, Status Indicator Yes, Features (3) Touch Keys for All Settings and Calibration, IP Rating 64, For Use With GfG Controllers, Power Required 24V DC, Height 7 63/100 in, Width 3.94 in, Depth 2 17/100 in, Color Black, Operating Temp. Range -4 Degrees to 122 Degrees F

Reviews of Gfg #2801-09-002