customer-service Help
Gfg

Transmitter, H2S, LCD, 7.63 in H, Black

Gfg Transmitter, H2S, LCD, 7.63 in H, Black 2811-720-002
Tap to zoom
Hover or click to zoom
$2,732.99
  • Item: Transmitter
  • Gas Type: H2S
  • Sensor Range: 0 to 200 ppm
See full product details
This item ships free.

Total: $2,732.99

Gfg #2811-720-002 Specifications

  • Item: Transmitter
  • Gas Type: H2S
  • Sensor Range: 0 to 200 ppm
  • Alarm Type: Internal Buzzer
  • Depth: 2 17/100 in
  • Power Required: 24V DC
  • Features: Remote Control Gas Concentration Reader
  • Height: 7 63/100 in
  • For Use With: GfG Controllers
  • Width: 3.94 in
  • IP Rating: 64
  • Color: Black
  • Operating Temp. Range: -4 Degrees to 122 Degrees F
  • Control Type: 4 to 20mA
  • Number of Channels: 0
  • Display: LCD
  • Status Indicator: Yes
  • Product Type: Transmitter
  • Country of Origin (subject to change): Germany

Description

Transmitter, Gas Type H2S, Number of Channels 0, Sensor Range 0 to 200 ppm, Control Type 4 to 20mA, Alarm Type Internal Buzzer, Display LCD, Status Indicator Yes, Features Remote Control Gas Concentration Reader, IP Rating 64, For Use With GfG Controllers, Power Required 24V DC, Height 7 63/100 in, Width 3.94 in, Depth 2 17/100 in, Color Black, Operating Temp. Range -4 Degrees to 122 Degrees F

Reviews of Gfg #2811-720-002

Explore more