2 Door Enclosed Fabric Bulletin Board, Bronze Aluminum Frame, 3'H x 5'W, Red

  • Mfr # PB23660F-98

  • Zoro # G815762800


product price:  $1,017.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Height
36 in
Frame Material
Aluminum
Board Material
Fabric
Depth
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB23660F-98
Zoro #
G815762800
UPC #
14935035969
Country of Origin
United States

Dimensions

Width
60 in
Height
36 in
Size
3'H x 5'W
Depth
2.25 in

Details

Frame Material
Aluminum
Board Material
Fabric
Frame Color
Bronze
Board Color
Red
Standards
TAA Compliant

Description

Ghent's Enclosed Fabric Bulletin Boards offer a decorative way to display your messages and bulletins. With multiple color offerings and frame styles, our enclosed board will look great in any interior. Each board is protected with shatter-proof acrylic panels, flush-mount locks to keep the board protected. Aluminum units feature concealed corner brackets and wood units have pre-drilled holes for easy and secure mounting. With mitered corners, hinged doors and premium materials, the quality of our enclosed bulletin boards is unbeatable. The textured fabric bulletin surface hides pin-holes that are created by repeated tacking and holds the bulletins in place, providing enough room for pins and tacks, even when the doors are closed. Ghent's Enclosed Fabric Bulletin Boards are offered with one, two or three doors and units with headers for additional messaging are available. Our Enclosed Fabric Bulletin Boards are shipped to you in Ghent's worry-free packaging, design specifically for shipping enclosed boards.


  • Decorative fabric is tackable, colorfast and durable.
  • Doors feature full-length hinges and shatter-resistant acrylic panels.
  • Flush mount locks and keys provide added security.
  • Concealed corner brackets allow for easy and secure mounting.
  • Available in additional frame and fabric color choices.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.