Ghent
24"x36" Glass Dry Erase Board, Wall Mounted, Frosted White
- Zoro #: G9554535
- Mfr #: HMYSN23FR
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Non-Magnetic
- Dry Erase Height: 24 in
- Dry Erase Width: 36 in
- Item: Dry Erase Board
- Dry Erase Surface Type: Glass
- Mounting/Mobility Type: Wall Mounted
- Dry Erase Surface Finish: Gloss
$303.00
Subtotal: $303.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ghent #HMYSN23FR Specifications
- Zoro #: G9554535
- Mfr #: HMYSN23FR
- UPC #: 00630595038920
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Non-Magnetic
- Dry Erase Height: 24 in
- Dry Erase Width: 36 in
- Item: Dry Erase Board
- Board Color: Frosted White
- Dry Erase Surface Type: Glass
- Mounting/Mobility Type: Wall Mounted
- Dry Erase Surface Finish: Gloss
- Board Frame Material: No Frame
- Adjustable Height Range: Not Adjustable
- Includes: Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Eraser, Markers
- Corner Shape: Square
- Standards: TAA Compliant
- Depth: 1 5/8 in
- Country of Origin (subject to change): United States
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Frosted White, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 1 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Markers and Eraser, Standards TAA Compliant
Reviews of Ghent #HMYSN23FR
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GHENT 24"x36" Glass Dry Erase Board, Wall Mounted, Yellow HMYSN23YW
- GHENT 24"x36" Glass Dry Erase Board, Wall Mounted, White HMYSN23WH
- GHENT 24"x36" Glass Dry Erase Board, Wall Mounted, Beige HMYSN23BG
- GHENT 24"x36" Glass Dry Erase Board, Wall Mounted, Peach HMYSN23PH
- GHENT Wood Frame Non-Magnetic Whiteboard, 24in x 36in M2W-23-1
- GHENT 48"x60" Magnetic Glass Dry Erase Board, White, Dry Erase Height: 48" HMYSM45WH
- GHENT 48"x60" Magnetic Glass Dry Erase Board, Peach ARIASM45PH
- GHENT 48"x60" Glass Harmony Dry Erase Board, Peach HMYSN45PH
- GHENT 60"x48" Glass Dry Erase Board, Beige ARIASN54BG
- VIZTEX Magnetic Glass Dry Erase Board, Multi-Pur FCVGM3040WG
- BI-SILQUE Dry-Erase Board, Double-Sided, 18"Wx24"H, Multi BVCMA021539214
- Ghent Dry Erase Boards