Skip to Main Content
customer-service Help
Ghent

24"x36" Glass Dry Erase Board, Wall Mounted, Green

Ghent 24"x36" Glass Dry Erase Board,  Wall Mounted,  Green HMYSN23GN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$348.60
Board Color: Green
  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Non-Magnetic
  • Dry Erase Height: 24 in
See full product details
This item ships free.
Total: $348.60

Ghent #HMYSN23GN Specifications

  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Non-Magnetic
  • Dry Erase Height: 24 in
  • Dry Erase Width: 36 in
  • Item: Dry Erase Board
  • Board Color: Green
  • Dry Erase Surface Type: Glass
  • Mounting/Mobility Type: Wall Mounted
  • Dry Erase Surface Finish: Gloss
  • Board Frame Material: No Frame
  • Adjustable Height Range: Not Adjustable
  • Depth: 1 5/8 in
  • Includes: Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Eraser, Markers
  • Corner Shape: Square
  • Standards: TAA Compliant
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Green, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 1 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Markers and Eraser, Standards TAA Compliant

Reviews of Ghent #HMYSN23GN