Ghent
24"x36" Glass Dry Erase Board, Wall Mounted, Yellow
- Zoro #: G9554212
- Mfr #: HMYSN23YW
Hover or click to zoom Tap to zoom
Key Features
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Non-Magnetic
- Dry Erase Height: 24 in
- Dry Erase Width: 36 in
- Item: Dry Erase Board
- Dry Erase Surface Type: Glass
- Mounting/Mobility Type: Wall Mounted
- Dry Erase Surface Finish: Gloss
$348.60
Subtotal: $348.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Ghent #HMYSN23YW Specifications
- Zoro #: G9554212
- Mfr #: HMYSN23YW
- UPC #: 00014935006457
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Non-Magnetic
- Dry Erase Height: 24 in
- Dry Erase Width: 36 in
- Item: Dry Erase Board
- Board Color: Yellow
- Dry Erase Surface Type: Glass
- Mounting/Mobility Type: Wall Mounted
- Dry Erase Surface Finish: Gloss
- Board Frame Material: No Frame
- Adjustable Height Range: Not Adjustable
- Depth: 1 5/8 in
- Includes: Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Eraser, Markers
- Corner Shape: Square
- Standards: TAA Compliant
- Country of Origin (subject to change): United States
Description
Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Yellow, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 1 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Square, Includes Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Eraser, Markers, Standards TAA Compliant
Reviews of Ghent #HMYSN23YW
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GHENT 24"x36" Glass Dry Erase Board, Wall Mounted, White HMYSN23WH
- GHENT 24"x36" Glass Dry Erase Board, Wall Mounted, Green HMYSN23GN
- GHENT 24"x36" Glass Dry Erase Board, Wall Mounted, Frosted White HMYSN23FR
- GHENT 72-1/8"x53-1/4" Porcelain Graphic Whiteboard, Magnetic, Reversible GARM1M134-MS2
- GHENT 36"x48" Magnetic Porcelain Whiteboard, White Trim DFMCH34
- GHENT 36-1/2"x48-1/2" Magnetic Steel Dry Erase Grid Board GRPM321G-34
- GHENT 24"x36" Glass Dry Erase Board, Yellow ARIASN23YW
- GHENT 22-7/8"x35-1/4" Porcelain Whiteboard, Cherry Modern Frame IMM23WCH
- GHENT 48"x60" Magnetic Glass Dry Erase Board, Gray ARIASM54GY
- MASTERVISION Black Shadow Message Board Set, Assorted Sizes & Colors, PK3 SOR034
- ALFRED MUSIC 3-In-1 Calendar Planning Board SW189651
- Ghent Dry Erase Boards