Ghent
24"x36" Magnetic Glass Dry Erase Board, Beige
- Zoro #: G6238666
- Mfr #: ARIASM32BG
$438.00
- Board Properties: Magnetic
- Dry Erase Width: 24"
- Item: MagneticGlassboard,3ft.Hx2ft.W,1/4",Beig
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $438.00
Ghent #ARIASM32BG Specifications
- Zoro #: G6238666
- Mfr #: ARIASM32BG
- Board Properties: Magnetic
- Dry Erase Width: 24"
- Item: MagneticGlassboard,3ft.Hx2ft.W,1/4",Beig
- Board Color: Beige
- Dry Erase Surface Type: Glass
- Country of Origin (subject to change): United States
Description
Aria 3'H x 2'W Magnetic Low Profile 1/4" Glassboard - Vertical Beige - 4 Rare Earth Magnets, 4 Markers and Eraser
Restrictions and Compliance
- Hazardous material
Reviews of Ghent #ARIASM32BG
Explore more
- Ghent 24"x36" Magnetic Glass Dry Erase Board, Yellow, Dry Erase Height: 24" ARIASM32YW
- Ghent 24"x36" Magnetic Glass Dry Erase Board, Green, Dry Erase Height: 24" ARIASM32GN
- Ghent 24"x36" Magnetic Glass Dry Erase Board, Black, Dry Erase Height: 24" ARIASM32BK
- Ghent 24"x36" Magnetic Glass Dry Erase Board, Peach ARIASM32PH
- Ghent 48"x60" Glass Harmony Dry Erase Board, White HMYSN45WH
- Ghent 48"x60" Magnetic Glass Dry Erase Board, Beige, Dry Erase Width: 60" ARIASM45BG
- Ghent 48"x60" Glass Harmony Dry Erase Board, Beige HMYSN45BG
- Ghent 48"x72" Magnetic Glass Dry Erase Board, Yellow HMYRM46YW
- Best-Rite 15-3/4"x15-3/4" Magnetic Glass Dry Erase Board, Red 84117
- Balt 48"x72" Magnetic Steel Whiteboard, Gloss 219PG
- Best-Rite 48"x96" Magnetic Porcelain Whiteboard, Medium Oak Frame 202OH-02
- Ghent Dry Erase Boards