Skip to Main Content
customer-service Help
Ghent

24"x36" Magnetic Glass Dry Erase Board, Beige

Ghent 24"x36" Magnetic Glass Dry Erase Board,  Beige HMYRM23BG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$499.20
  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Magnetic
  • Dry Erase Height: 24 in
See full product details
This item ships free.
Total: $499.20

Ghent #HMYRM23BG Specifications

  • Dry Erase Product Grouping: Dry Erase Board
  • Board Properties: Magnetic
  • Dry Erase Height: 24 in
  • Dry Erase Width: 36 in
  • Item: Dry Erase Board
  • Board Color: Beige
  • Dry Erase Surface Type: Glass
  • Mounting/Mobility Type: Wall Mounted
  • Dry Erase Surface Finish: Gloss
  • Board Frame Material: No Frame
  • Adjustable Height Range: Not Adjustable
  • Includes: (4) Rare Earth Magnets, Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Eraser, Markers
  • Corner Shape: Rounded
  • Standards: TAA Compliant
  • Depth: 1 5/8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Beige, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 1 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Board Frame Material No Frame, Dry Erase Surface Type Glass, Corner Shape Rounded, Includes (4) Rare Earth Magnets, Aluminum Stand-Offs, Clear Acrylic Rear-Mounted Accessory Holder, Markers and Eraser, Standards TAA Compliant

Restrictions and Compliance

Hazardous material

Reviews of Ghent #HMYRM23BG